missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ BPX35 GC Capillary Column
Description
- Mid-polarity column
- Ideal for confirmational analysis
- High temperature
- Low bleed
- Ideal for drugs of abuse, pharmaceuticals, PAHs, pesticides and herbicides
Specifications
Specifications
| Max. Temperature | 330/360°C |
| Functionality/Interaction Type | Pi Bonding with the Aromatic Phenyl Groups |
| Diameter (Metric) Inner | 0.1 mm |
| Stationary Phase | 35% Phenyl Polysilphenylene Siloxane |
| USP Type | G28, G32, G42 |
| For Use With (Application) | Drugs of Abuse Analysis, Environmental Analysis, Pesticides and Herbicides Analysis, Drugs of Abuse, Pharmaceuticals Analysis, Polynuclear Aromatic Hydrocarbons |
| Temperature Range | 10°C to 330/360°C |
| Film Thickness | 0.1 μm |
| Length (Metric) | 10 m |
| Packing Material | Forte™ BPX35/BPX608 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?