missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ BP5MS GC Capillary Columns

Product Code. 15218673
Click to view available options
Length (Metric):
30 m
60 m
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15218673

Brand: Trajan Scientific and Medical™ 054321

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Optimized silphenylene column for general purpose MS analysis.

  • Good for 5% GCMS analysis
  • Optimized silphenylene content for general purpose MS analyses

Specifications

Diameter (Metric) 0.32 mm
Type BP5MS GC Capillary Column
For Use With (Application) GC/MS
Temperature Range -40°C to +330/350°C
Film Thickness 0.25 μm
Length (Metric) 60 m
Material 5% Phenyl Polysilphenylene-siloxane
Packing Material BP5MS
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.