missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ BP5 Capillary GC Column
Description
- Low bleed
- Non-polar
- Temperature Range: -60° to +320/340°C (-76°F to +608/644°F)
Specifications
Specifications
| Length (English) | 98 ft. |
| Diameter (Metric) Inner | 0.32 mm |
| Stationary Phase | SGE™ BP5 |
| For Use With (Application) | Hydrocarbon Analysis, Pesticide Analysis, Herbicides Analysis, Drugs of Abuse, Hydrocarbon Analysis |
| Particle Size | 0.25 μm |
| Temperature Range | -60°C to +320/340°C |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Material | 5% Phenyl; 95% Dimethyl Polysiloxane |
| Polarity | Non polar |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?