missing translation for 'onlineSavingsMsg'
Learn More

SCAT Box for Politainer (Foldable Waste Container)

Product Code. 10398719 Shop All SCAT Europe Products
Click to view available options
Capacity (Metric):
5 L
10 L
20 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10398719

Brand: SCAT 107336

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Outer carton for the SCAT Politainer - also known as folding canisters.

SCAT Politainers are an ideal way of not having to dispense with safe storage even in limited spaces

Specifications

Autoclavable Not Autoclavable
Capacity (Metric) 20 L
Color White (Translucent)
Dimensions (L x W x H) 306 x 290 x 290 mm
For Use With (Application) Waste Disposal System
For Use With (Equipment) Politainer
Material Corrugate
Mouth Style Wide
Product Type Cubitainer
Sterility Non-sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.