missing translation for 'onlineSavingsMsg'
Learn More

SCAT Box for Politainer (Foldable Waste Container)

Product Code. 10190330 Shop All SCAT Europe Products
Change view
Click to view available options
Capacity (Metric):
5 L
10 L
20 L
Unit Size:
Each
Product Code. Capacity (Metric) unitSize
10190330 10 L Each
10282420 5 L Each
10398719 20 L Each
3 options
This item is not returnable. View return policy

Product Code. 10190330

Brand: SCAT 107335

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Outer carton for the SCAT Politainer - also known as folding canisters.

SCAT Politainers are an ideal way of not having to dispense with safe storage even in limited spaces

Specifications

Autoclavable Not Autoclavable
Capacity (Metric) 10 L
Color White (Translucent)
Dimensions (L x W x H) 236 x 236 x 236 mm
For Use With (Application) Waste Disposal System
For Use With (Equipment) Politainer
Material Corrugate
Mouth Style Wide
Product Type Cubitainer
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.