missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Key Industrial Equipment™ Box, 3L, Really Useful Storage
Description
Complete with detachable lid with clip lock handles to keep contents secure. Stackable with or without lids offering a space saving solution. Flat honeycomb design reinforced base for increased rigidity. Reinforced corners to increase compression strength. Manufactured from clear recyclable polypropylene for easy product identification. Working temperature: -15°C to +80°C.
- Capacity: 3L
- Clear
- Dimension (H x W x D): 160mm x 180mm x 245mm
Specifications
Specifications
| Capacity (Metric) | 3 L |
| Product Type | Storage Box |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?