missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Retsch™ Bottom Sieves SM with Square Holes
Shop All Retsch Products
Click to view available options
Pore Size:
4.00 mm
20.00 mm
Unit Size:
Each
Description
- Stainless steel or steel 1.0353 for grinding without heavy-metal contamination
- Square holes
- For use with cutting mill
Specifications
Specifications
| Description | Square holes |
| Pore Size | 4.00 mm |
| Type | Sieve |
| For Use With (Equipment) | Cutting Mill SM 200 |
| Mesh Material | Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction