missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Bottle Top Dispenser 530 Model
£488.00 - £921.00
Specifications
Product Type | Bottletop Dispenser |
---|---|
Autoclavable | Autoclavable |
Certifications/Compliance | EN ISO 8655 |
Model | 530 |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
13598290
|
Socorex™
530.100 |
10 to 100 mL |
£921.00
Each |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
13578290
|
Socorex™
530.050 |
5 to 50 mL |
£488.00
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||||
Specifications
Bottletop Dispenser | |
Autoclavable | |
EN ISO 8655 | |
530 |