missing translation for 'onlineSavingsMsg'
Learn More

Manutan Bottle, screw top, 500ml capacity

Product Code. 12829459
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric):
500 mL
Unit Size:
Pack of 50
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12829459 500 mL Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12829459 Supplier Manutan Supplier No. A344321

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Food grade natural polyethylene screw top bottles. Fitted with standard wadded screw caps.
  • Capacity: 0.50L
  • Height : 190mm
  • Neck Ø : 28mm

Specifications

Capacity (Metric) 500 mL
Material Plastic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.