missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ White PTFE Bottle
Description
- Excellent chemical, mechanical and heat resistance
- Can be safely used continuosly from -270°C up to 250°C
- Particularly suitable for dissolutions and digestions with acids and corrosive agents
- Entire bottle, including screw caps and inserts made of PTFE
- Suitable for foodstuff
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Color | White |
| Diameter (Metric) Outer Neck | 42mm |
| For Use With (Application) | Foodstuff |
| Material | PTFE |
| Max. Temperature (Metric) | 250°C |
| Closure Included | Yes |
| Height (Metric) | 118.40 mm |
| Closure Material | PTFE |
| Diameter (Metric) | 66.74 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?