missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ PFA Narrow Neck Bottle
Constructed of transparent, high temperature and chemical resistant flourinated resin. Kartell™ PFA Narrow Neck Bottle has a specially designed lip on te cap to ensure a leakproof closure.
Brand: Kartell™ 0168500
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Bottle made of transparent fluorinated resin with high temperature and chemical resistance (-200°C to 250°C)
- A special sealing lip on the cap has been developed for these bottles to ensure a leakproof closure
Specifications
ETFE | |
250 mL | |
PFA | |
159.2 mm |
Thread DIN Size GL40 | |
Translucent | |
Up to 250°C | |
61.5 mm |