missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Bottle Holder
Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
500 mL
1 L
Unit Size:
Each
Description
- Telescopic samplers are often used for taking surface samples from rivers, tanks and lakes
- A wide choice of attachments is available to make the TeleScoop ideally suited for most applications
- Attachments are interchangeable and simply click into position
Specifications
Specifications
| Product Type | Dipper |
| Material | HDPE |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 500 mL |
| Disposable | Reusable |
| Graduated | No |
| Sterility | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction