missing translation for 'onlineSavingsMsg'
Learn More

Tuttnauer Bottle Holder

Product Code. 17868279 Shop All Tuttnauer Products
Change view
Click to view available options
Model:
A116
Diameter (Metric):
45 mm
Holds:
6 mm Nozzles with Rigid Inside (A129)
Unit Size:
1 unit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Diameter (Metric) Holds unitSize
17868279 A116 45 mm 6 mm Nozzles with Rigid Inside (A129) 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17868279 Supplier Tuttnauer Supplier No. D00570300
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Bottle Holder for nozzles with rigid inside diameter.

  • For 6 mm nozzles with rigid inside diameter.

Specifications

Material Stainless Steel
Product Type Bottle Holder
Holds 6 mm Nozzles with Rigid Inside (A129)
Model A116
For Use With (Equipment) Tiva Washer
Diameter (Metric) 45 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.