missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Bottle Brush

Product Code. 12795715 Shop All Micronova Products
Change view
Click to view available options
Color:
Blue
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
12795715 Blue Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12795715 Supplier Micronova™ Supplier No. BRDB50

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Bottle Brush
Color Blue
Diameter (English) Bristle 4 in.
For Use With (Application) For Air Gun Kit
Length (English) 16 in.
Length (English) Brush 6 in.
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.