missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Bottle Adapters for Dispensette™ and seripettor™ Bottletop Dispensers and Titrette™ Bottletop Burettes
Shop All Brand Products
Click to view available options
Thread Size:
External Thread: 33 mm; Bottle Thread: 38 mm
External Thread: 33 mm; Bottle Thread: 40 mm
Material:
PTFE, ETFE
Unit Size:
Each
Description
- Economical polypropylene adapters work for most applications
- ETFE/PTFE adapters for aggressive acids and solvents
- Leading number refers to male thread of adapter
- Second number refers to bottle neck the adapter fits
- 28 mm, 24 mm and 22 mm bottle threads require stacking adapter with 45/33 mm adapter.
Specifications
Specifications
| Material | PTFE, ETFE |
| Neck Type | Bottle Thread: 40 mm |
| Thread Size | External Thread: 33 mm; Bottle Thread: 40 mm |
| Diameter (Metric) Neck | 40 mm |
| Diameter (Metric) Outer Neck | 33 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction