missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Boston S1P Shoe
Description
- Extra light, extra strong. This Athletic safety shoe combines optimal comfort with optimal protection. And it's got the looks too. Thanks to the knitted textile upper and the Nano Carbon Composite protective nose, the Boston is particularly light and comfortable. Ideal for workplaces where safety and long-lasting comfort are top priorities.
- The TPU GripForce™ Easy Twist outsole offers maximum grip, is durable and highly recyclable. The integrated lacing prevents pressure points from hooks and eyes and the Hydro-Tec™ Antibacterial lining provides optimal breathability. Boston exudes pure sportsmanship and is designed for performance and looks.
- Industries
- Logistics & transport
- Electronics
- Manufacturing
- Safety shoe
- S1P-Safetyshoe with sole plate for dry work
Specifications
Specifications
| Certifications/Compliance | ISO 20345:2011 |
| Closure Type | Laces |
| Color | Black, Gray, Orange |
| For Use With (Application) | Logistics and Transport, Electronics, Manufacturing |
| Liner Material | Hydro-Tec Antibacterial |
| Material | Polyurethane |
| Size | 35 |
| Toe Material | Composite |
| Fit | Standard Width |
| Ankle Style | Low-cut |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?