missing translation for 'onlineSavingsMsg'
Learn More

Usbeck Laborgeraete™ Bosshead, Stainless Steel

Product Code. 10709742
Click to view available options
Material:
Stainless Steel
Unit Size:
Each

Product Code. 10709742

Brand: Usbeck Laborgeraete™ 2205

Only null left
Add to basket
Add to basket

Usbeck Laborgeraete Bosshead - Stainless Steel

  • Electrolytically Polished
  • For rods up to 16 mm diameter
  • Screws: T-Screws
  • Material: Stainless Steel
  • Weight: 119 g

Specifications

Material Stainless Steel
Size (Metric) Grip 16 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.