missing translation for 'onlineSavingsMsg'
Learn More

Borosilicate Glass Test Tubes

Product Code. 13088393
Change view
Click to view available options
Diameter (Metric):
12 mm
18 mm
Length (Metric):
75 mm
100 mm
150 mm
Unit Size:
Pack of 100
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Length (Metric) Unit Size
13088393 12 mm 100 mm Pack of 100
13078393 12 mm 75 mm Pack of 100
13018403 18 mm 150 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 13088393 Supplier S Murray SAMCO Supplier No. G032/03
  • ONLINE EXCLUSIVE PRICE
    £51.18
    £45.23 / Pack of 100
    Save £5.95
    11% Off
Estimated Shipment: 09-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Certifications/Compliance ISO 4142:2002
Length (Metric) 100 mm
For Use With Suitable for all usual laboratory applications
Includes Rim
Diameter (Metric) 12 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.