missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Borosilicate Glass Test Tubes

Product Code. 10682961 Shop All Brand Products
Change view
Click to view available options
Diameter (Metric):
19 mm
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
10682961 19 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10682961 Supplier BRAND™ Supplier No. 114524
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Includes polypropylene stopper. BRAND™ Borosilicate Glass Test Tubes show graduation of approximate volume and inscriptions in high contrast white enamel.

  • Borosilicate glass construction (Boro 3.3.)
  • Includes polypropylene stopper
  • Graduations of approximate volume and inscriptions are depicted in high contrast white enamel.
  • Subdivisions: 0.5mL
  • Wall thickness: approximately 1.2mm
  • Supplied in packs of 10
TRUSTED_SUSTAINABILITY

Specifications

Closure Material Polypropylene
Capacity (Metric) 30 mL
Material Borosilicate Glass
Packaging 10Pack
Thread Size NS 14/23
Graduated Yes
Diameter (Metric) 19 mm
Closure Type Stopper
Product Type Test Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.