missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Jaytec Glass™ Borosilicate Glass Stopper with Stem
Click to view available options
Color:
Clear
Description
- Manufactured in accordance with BS.696 out of borosilicate glass
- Used for weighing out cream or cheese for Gerber tests
- 7/16 joint on the stopper
Specifications
Specifications
| Diameter (Metric) | 7.5 mm |
| Disposable | Reusable |
| For Use With (Application) | For Gerber Tests |
| Length (Metric) | 70 to 75 mm |
| Size | 7/16 |
| Autoclavable | Autoclavable |
| Color | Clear |
| Diameter (Metric) Bottom | 6 mm |
| Material | Borosilicate Glass |
| Product Type | Stopper Only |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction