missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Model 725 Digital Syringe, Large Removable Needle
Click to view available options
Volume (Metric):
250 μL
Unit Size:
Each
Description
- Stainless steel plunger is manufactured to fit the glass barrel with a tolerance of less than three thousandths of a millimeter
- Provides unsurpassed syringe life
- 250μL volume
- Not gas sterilizable
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Borosilicate Glass, Stainless Steel |
| Description | Digital Syringe |
| Needle Gauge | 22s G |
| Diameter (Metric) Inner Needle | 0.15 mm |
| Diameter (Metric) Outer Needle | 0.72 mm |
| Length (English) | 2 in. |
| Product Type | Microliter Syringe |
| Max. Pressure | 1000 psig (68.9 bar) |
| Max. Temperature (Metric) | 50°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction