missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Thermo Finnigan™ Cemented Needle Syringes
Enables the automatic introduction of samples into the injector of the gas chromatograph.
£59.40 - £175.00
Spécification
Autoclavable | Not Autoclavable |
---|---|
Material | Borosilicate Glass (Barrel), Stainless Steel (Plunger) |
Description | Gas sterilizable |
Needle Gauge | 26s G |
Diameter (Metric) Inner Needle | 0.13 mm |
Code produit | Marque | Volume (Metric) | Prix | Quantité et disponibilité | |||||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Volume (Metric) | Prix | Quantité et disponibilité | |||||
10116167
|
Hamilton™
204052 |
10 μL |
£59.40
Each |
Estimated Shipment: 08-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10705693
|
Hamilton™
204051 |
5 μL |
£175.00
Each |
Estimated Shipment: 24-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Manufactured from SST and borosilicate glass
- Microliter syringes
- 26s gauge
Spécification
Not Autoclavable | |
Gas sterilizable | |
0.13 mm | |
Liquid sampling | |
2000 psig (137.9 bar) | |
20°C | |
AS |
Borosilicate Glass (Barrel), Stainless Steel (Plunger) | |
26s G | |
0.483 mm | |
Microliter Syringe | |
50°C | |
1/Pk. | |
Cemented |