missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Thermo Finnigan™ Cemented Needle Syringes

Product Code. 10116167
Change view
Click to view available options
Volume (Metric):
5 μL
10 μL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
10116167 10 μL Each
10705693 5 μL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10116167 Supplier Hamilton™ Supplier No. 204052
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Enables the automatic introduction of samples into the injector of the gas chromatograph.

  • Manufactured from SST and borosilicate glass
  • Microliter syringes
  • 26s gauge

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
Description Gas sterilizable
Needle Gauge 26s G
Diameter (Metric) Inner Needle 0.13 mm
Diameter (Metric) Outer Needle 0.483 mm
For Use With (Application) Liquid sampling
Product Type Microliter Syringe
Max. Pressure 2000 psig (137.9 bar)
Max. Temperature (Metric) 50°C
Model 701 N
Min. Temperature (Metric) 20°C
Quantity 1/Pk.
Volume (Metric) 10 μL
Needle Point Style AS
Connection Type Cemented
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.