missing translation for 'onlineSavingsMsg'
Learn More

JG Finneran Associates™ Borosilicate Glass Shell Vials

Product Code. 10625671
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
Color:
Amber
Clear
Unit Size:
Pack of 100
Product Code. Volume (Metric) Color unitSize
10625671 2 mL Amber Pack of 100
10747651 1 mL Clear Pack of 100
10422751 2 mL Clear Pack of 100
3 options
This item is not returnable. View return policy

Product Code. 10625671

Brand: JG Finneran Associates™ 41001232A

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Use these vials for a variety of applications. JG Finneran™ Borosilicate Glass Shell Vials feature thicker walls for safer sample handling.

  • Glass shell vial
  • Available in clear or amber Type I borosilicate glass for easy disposal
  • Limited volume shell vials have a precisely designed conical bottom which permits maximum sample evacuation

Specifications

Color Amber
Material Borosilicate Glass
Volume (Metric) 2 mL
No. per Pack 100
Quantity 100 Pk.
Closure Size 12 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.