missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gravis Borosilicate Glass Sample Bottles
Glass pillbox bottles, 22 mm diameter.
Brand: Gravis E00910
Additional Details : Weight : 1.00000kg
Description
- Pillbox style sample bottle
Specifications
0.9 in. | |
Borosilicate Glass | |
Reusable | |
No | |
Not Autoclavable | |
Sample Vial | |
Certified Quality |
22 mm | |
Non-sterile | |
8.5 mL | |
0.3 oz. | |
220 Pk. | |
No |