missing translation for 'onlineSavingsMsg'
Learn More

Day Impex™ Borosilicate Glass Refill

Product Code. 11716409
Change view
Click to view available options
Capacity (Metric):
380 mL
1 L
1500 mL
2 L
4500 mL
7 L
Diameter (Metric) Inner:
85 mm
90 mm
100 mm
106 mm
138 mm
150 mm
200 mm
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Inner unitSize
11716409 1 L 85 mm Each
11877442 380 mL 100 mm Each
11726409 2 L 106 mm Each
11807452 1 L 138 mm Each
11817442 7 L 200 mm Each
11736409 4500 mL 150 mm Each
11837462 1500 mL 90 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 11716409 Supplier Day Impex™ Supplier No. 210001
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed with practicality and safety in mind. Day Impex™ Borosilicate Glass Refill is ultra-low evacuated to allow for safe and efficient handling of all liquified gases, freezing mixtures, and specimens.

  • Borosilicate glass inner vessels

Specifications

For Use With (Application) For use with Stainless Steel/Enamelled Steel/Blue Polypropylene Container
Height (Metric) Inner 185mm
Capacity (Metric) 1 L
Depth (Metric) Interior 185 mm
Diameter (English) Inner 3.5 in.
Diameter (Metric) Inner 85 mm
Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.