missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Day Impex™ Borosilicate Glass Refill
Click to view available options
Capacity (Metric):
380 mL
1 L
1500 mL
2 L
4500 mL
7 L
Diameter (Metric) Inner:
85 mm
90 mm
100 mm
106 mm
138 mm
150 mm
200 mm
Unit Size:
Each
Description
- Borosilicate glass inner vessels
Specifications
Specifications
| For Use With (Application) | For use with Stainless Steel container |
| Height (Metric) Inner | 285mm |
| Capacity (Metric) | 7 L |
| Depth (Metric) Interior | 285 mm |
| Diameter (English) Inner | 8 in. |
| Diameter (Metric) Inner | 200 mm |
| Material | Borosilicate Glass |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction