missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ CTC LEAP™ Cemented Needle Syringes
Description
- Offers improved reproducibility and speed
- Aids in HPLC analysis
- For use with CTC LEAP autosampler model A200S
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Borosilicate Glass, PTFE, Stainless Steel |
| Description | Gas sterilizable |
| Needle Gauge | 22s G |
| Product Type | Gastight Syringe |
| Max. Pressure | 1000 psig (68.9 bar) |
| Max. Temperature (Metric) | 50°C |
| Min. Temperature (Metric) | 20°C |
| Quantity | 1/Ea. |
| Volume (Metric) | 100 μL |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?