missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ On-Column Injection Syringes with Removable Needles

Product Code. 11572255
Change view
Click to view available options
Model:
1700 Series
1800 Series
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model unitSize
11572255 1700 Series Each
11520082 1800 Series Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11572255 Supplier Hamilton™ Supplier No. 87404
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Useful for the analysis of thermally unstable samples and avoids boiling point discrimination.

  • On-column injection employs the direct introduction of the liquid sample into the column
  • Uses point style 3 syringes
  • Point style 3 adapted to the typical septum of the on-column injector
  • Needles adjusted to the inner diameter of the column

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass, Fused Silica, PTFE
Description Gas sterilizable
Diameter (Metric) Inner Needle 0.17 mm
Diameter (Metric) Inner 0.460 mm
Diameter (Metric) Outer 6.6 mm
Diameter (Metric) Outer Needle 0.17 mm
Product Type Gastight Syringe
Max. Pressure 1000 psig (68.9 bar)
Max. Temperature (Metric) 115°C
Model 1700 Series
Min. Temperature (Metric) 10°C
Quantity 1/Pk.
Volume (Metric) 10 μL
Needle Point Style 3
For Use With (Equipment) 0.17 mm ga. Connections, 1700 series
Connection Type Removable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.