missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ SampleLock Syringes

Product Code. 11558034
Change view
Click to view available options
Volume (Metric):
50 μL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
11558034 50 μL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11558034 Supplier Hamilton™ Supplier No. DS80956
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Allows the collection, storage, transportation, and analysis of liquid or gaseous samples without the danger of evaporative loss or environmental contamination.

  • Easy-to-use twist valve and positive rear stop
  • Prevents sample loss and plunger blowout
  • Needle 51mm long, point style 2

Specifications

Autoclavable Not Autoclavable
Needle Gauge 22s G
Diameter (Metric) Inner Needle 0.15 mm
Diameter (Metric) Inner 1.03 mm
Diameter (Metric) Outer 7.7 mm
Diameter (Metric) Outer Needle 0.72 mm
Product Type Gastight Syringe
Max. Pressure 1000 psi
Max. Temperature (Metric) 115°C
Model 1705
Needle Point Number 2
Min. Temperature (Metric) 10°C
Quantity 1/Ea.
Volume (Metric) 50 μL
Needle Point Style 2
For Use With (Equipment) 1700 Syringe Series
Connection Type Sample Lock
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.