missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Borosilicate Glass Powder Funnel

Product Code. 10568211 Shop All Brand Products
Change view
Click to view available options
Diameter (Metric)Top:
60 mm
70 mm
80 mm
90 mm
100 mm
120 mm
Diameter (Metric) Stem:
20 mm
22 mm
25 mm
30 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric)Top Diameter (Metric) Stem Unit Size
10568211 70 mm 20 mm Each
10683392 100 mm 25 mm Each
10468562 60 mm 20 mm Each
10623592 120 mm 30 mm Each
10049970 80 mm 22 mm Each
10181531 90 mm 25 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10568211 Supplier BRAND™ Supplier No. 146511
  • ONLINE EXCLUSIVE PRICE
    £15.03
    £10.21 / Pack of 1
    Save £4.82
    32% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from borosilicate glass. BRAND™ Borosilicate Glass Powder Funnel includes ground and fire-polished upper rim. Short, wide stem is optimal for funneling powder and other ground materials.

  • Manufactured from borosilicate glass.
  • Ground and fire-polished upper rim.
  • Short, wide stem optimal for funneling powder and other ground materials.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 70 mm
Diameter (Metric) Stem 20 mm
Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.