missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimble Chase™ Borosilicate Glass Plain Chromatography Column
Click to view available options
Column Capacity:
900 mL
Unit Size:
Each
Specifications
Specifications
| For Use With (Application) | Ion exchange chromatography |
| Quantity | 1 Each |
| Diameter (Metric) Inner | 41 mm |
| Type | Plain Chromatography Column |
| USP Type | Type I |
| Column Capacity | 900 mL |
| Length (Metric) | 700 mm |
| Material | Borosilicate Glass |
| Includes | With PTFE stopcock plug |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction