missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Borosilicate Glass Measuring Cylinder
Allows for precise liquid measurement in the laboratory. Poulten Graf™ Borosilicate Glass Measuring Cylinders conform to BS604, ISO4788 and DIN12680 and are individually calibrated and printed.
Brand: Poulten Graf™ R263/H/2
Code : 50
Additional Details : Weight : 1.08900kg
Description
- 0.2mL accuracy
- Spout for ease of pouring
- Hexagonal foot and permanent graduation markings
- White ceramic glazed ink
Specifications
Round | |
Hexagonal | |
Graduated Cylinder | |
Blue | |
500 mL | |
10 mL |
ASTM E1272-02, EN ISO 4788 | |
A | |
To Contain | |
Borosilicate Glass | |
Batch Certificate | |
Autoclavable |