missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Glass Graduated Cylinder
Measure liquids with blue ceramic scale graduated glass cylindars. The Fisherbrand™ borosilicate glass graduated cylindawith hexagonal base and spout
Brand: Fisherbrand™
Code : 40
Additional Details : Weight : 0.79380kg
Description
- DIN 12680, BS 604, ISO 4788
- Graduated in blue ceramic
- Borosilicate Glass
- Hexagonal base
- Spouted
- Individual reorder code on each product
Specifications
Blue | |
Hexagonal | |
Borosilicate Glass | |
Class B | |
48 mm | |
Blue Ceramic | |
Autoclavable |
Graduated Measuring Cylinder | |
±5 mL | |
ISO 4788 | |
500 mL | |
380 mm | |
5 mL |