missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Glass Graduated Cylinder
Measure liquids with blue ceramic scale graduated glass cylindars. The Fisherbrand™ borosilicate glass graduated cylindawith hexagonal base and spout
Brand: Fisherbrand™
Code : 40
Additional Details : Weight : 0.05200kg
Description
- DIN 12680, BS 604, ISO 4788
- Graduated in blue ceramic
- Borosilicate Glass
- Hexagonal base
- Spouted
- Individual reorder code on each product
Specifications
Graduated Cylinder | |
Blue | |
BS 604, DIN 12680, ISO 4788 | |
5 mL | |
0.1 mL |
Hexagonal | |
Borosilicate Glass | |
Class B | |
Blue Ceramic |