missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Glass Labs™ Borosilicate Glass Female Ground Joint
Description
- Borosilicate 3.3 glass
- Unbadged and clear of ceramic markings
- High quality grinding provides effective protection against leaks
Joint, Socket, Borosilicate, Female, connector
Specifications
Specifications
| Connections | B19 Female |
| Diameter (Metric) Inner | 18 mm |
| Diameter (Metric) | 22 mm |
| Height (Metric) | 128 mm |
| Material | Borosilicate Glass |
| Type | Female Ground Joint |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Vous avez repéré une opportunité d'amélioration ?