missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Erlenmeyer Flasks, Graduated, Narrow Neck, Duran™
Click to view available options
Capacity (Metric):
3000 mL
Unit Size:
Each
Description
- Durable Duran™ borosilicate 3.3 glass.
- Graduated.
- Narrow neck.
Specifications
Specifications
| Certifications/Compliance | DIN ISO 1773 |
| Diameter (Metric) Base | 187 mm |
| Diameter (Metric) Inner Neck | 51 mm |
| Diameter (Metric) Outer Neck | 51 mm |
| Capacity (Metric) | 3000 mL |
| Material | Duran Borosilicate Glass (3.3) |
| Height (Metric) | 310 mm |
| Neck Style | Narrow |
| Graduated | Yes |
| Mouth Style | Narrow |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction