missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Jaytec Glass™ Borosilicate Glass Dropping Funnel
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
Product Type:
Type 4 Dropping Funnel
Type 5 Dropping Funnel
Graduations:
2 mL
5 mL
No
Unit Size:
5g
Each
Description
- Borosilicate glass
- Cylindrical shape
- Interchangeable PTFE stopcock and interchangeable polypropylene stopper
Specifications
Specifications
| Diameter (Metric)Top | 52 mm |
| Capacity (Metric) | 250 mL |
| Diameter (Metric) Stem | 10 mm |
| Material | Borosilicate Glass |
| Height (Metric) | 362 mm |
| Certifications/Compliance | BS ISO 4800: 1998 |
| Cone Size | 24/29 |
| Graduated | Yes |
| Includes | PTFE key; Plastic stopper |
| Graduations | 5 mL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction