missing translation for 'onlineSavingsMsg'
Learn More

Scientific Glass Labs™ Borosilicate Glass Dropping Bottles

Product Code. 12881364
Change view
Click to view available options
Capacity (Metric):
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric)
12881364 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12881364 Supplier Scientific Glass Labs™ Supplier No. 2021/50

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Supply small amounts of liquids to small vessels such as test tubes with accuracy.

  • Clear Borosilicate glass construction
  • Includes ground-in stopper

Specifications

Capacity (Metric) 50 mL
Color Clear
Description 50mL Dropping bottle
Diameter (Metric) Inner 38 mm
Includes Ground-in Slotted Stopper
Material Borosilicate Glass
Max. Temperature (Metric) 300°C
Quantity 1Each
Neck Finish Narrow
Closure Included Yes
Height (Metric) 91 mm
Product Type Dropping Bottle
Diameter (Metric) 42 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.