missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Borosilicate Glass Culture Tubes

Product Code. 31922159
Change view
Click to view available options
Capacity (Metric):
3 mL
6 mL
10 mL
14 mL
19 mL
26 mL
Length (Metric):
75 mm
100 mm
125 mm
150 mm
Diameter (Metric):
10 mm
12 mm
13 mm
16 mm
Unit Size:
Pack of 1000
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Diameter (Metric) Unit Size
31922159 14 mL 100 mm 16 mm Pack of 1000
31923971 3 mL 75 mm 10 mm Pack of 1000
31922479 26 mL 150 mm 16 mm Pack of 1000
31922956 19 mL 125 mm 16 mm Pack of 1000
31921444 6 mL 75 mm 12 mm Pack of 1000
31923969 10 mL 100 mm 13 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 31922159 Supplier Globe Scientific Supplier No. 1512
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Reduces pH changes and contaminants that are potentially leached from tubes made from soda lime glass

  • Used for tissue culture and blood banks
  • Comes with well-rounded bottoms and smooth fire-polished rims
  • Rigidly controlled dimensional specifications
  • Autoclavable and chemical resistant
  • Melting Temperature: 1460°C (±20°C)
  • Softening Temperature: 1220°C (±20°C)
  • Freezing point: -50°C
  • Spin rate: Max. ∽4500 rpm
  • Available in six sizes
  • Made from superior quality borosilicate glass
  • Dispenser is available; sold separately

Specifications

Certifications/Compliance ISO 9001:2008, ASTM E 890, Type 1
Capacity (Metric) 14 mL
Length (Metric) 100 mm
Material Borosilicate Glass
For Use With For tissue culture and blood banks
Autoclavable Autoclavable
Diameter (Metric) 16 mm
Product Type Culture Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.