missing translation for 'onlineSavingsMsg'
Learn More

Marienfeld Superior™ Borosilicate Glass Cover Glasses, Rectangular

Product Code. 10311422
Change view
Click to view available options
Dimensions (L x W):
15 x 15 mm
18 x 18 mm
20 x 20 mm
21 x 26 mm
24 x 24 mm
24 x 32 mm
24 x 40 mm
24 x 46 mm
24 x 50 mm
24 x 60 mm
Quantity:
1000 Pk.
2000 Pk.
Unit Size:
Pack of 1000
Pack of 2000
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Quantity unitSize
10311422 15 x 15 mm 1000 Pk. Pack of 1000
10249771 18 x 18 mm 1000 Pk. Pack of 1000
10076371 24 x 60 mm 1000 Pk. Pack of 1000
10609182 24 x 32 mm 1000 Pk. Pack of 1000
10066371 24 x 40 mm 1000 Pk. Pack of 1000
10498611 20 x 20 mm 1000 Pk. Pack of 1000
10729032 24 x 24 mm 2000 Pk. Pack of 2000
10046361 21 x 26 mm 2000 Pk. Pack of 2000
10199631 24 x 46 mm 1000 Pk. Pack of 1000
10629372 24 x 50 mm 1000 Pk. Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 10311422 Supplier Marienfeld Superior™ Supplier No. 0101010
 Restricted Item
Estimated Shipment: 07-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Use Marienfeld Superior™ Borosilicate Glass Cover Glasses to provide quality, reliability and performance for your laboratory microscopy needs. They are from easily separable material and, therefore, well-suited for automated cover slipping equipment.

  • Made of chemically resistant borosilicate glass D 263™ M of first hydrolytic class
  • For light and fluorescence microscopy, especially in medical and biological science
  • Excellent flatness, absolutely colorless, perfectly clear
  • Refractive index ne: 1.5255
  • Abbe value ve: 55
  • In compliance with DIN ISO 8255
  • For in-vitro diagnostic (IVD) applications according to IVD directive 98/79/EC, with CE-mark and batch number for comprehensive information and traceability

Specifications

Product Type Coverslip
Shape Square
Material Borosilicate Glass D 263 M
Thickness (Metric) #1 (0.13 to 0.16 mm)
Dimensions (L x W) 15 x 15 mm
For Use With (Equipment) Microscope Slides
Certifications CE Mark
Quantity 1000 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.