missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Conical Filter Vacuum Flask with Hose Tubulature
Description
- With 8mm outer diameter tubulature
- Thick-walled borosilicate glass
- Vacuum flask
Specifications
Specifications
| Diameter (Metric) Outer Tubing | 8 mm |
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?