missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Compact Automatic Burette with Glass Bottle
Fast to dismantle and easy to clean. BRAND™ BLAUBRAND™ Compact Automatic Burette with Bottle are also simple to repair because all individual components replaceable.
Brand: BRAND™ 23919
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Borosilicate glass construction
- Class AS, DE-M marking
- Graduations in blue
- Detachable PTFE stopcock.
- DIN EN ISO 385
- Calibrated to deliver (TD, Ex).
- All BLAUBRAND™ automatic burettes are supplied with a batch number and an accompanying batch certificate in the original packaging. On request, they are available also with an individual certificate, USP individual certificate or DAkkS calibration certificate.
- Includes Burette tube with Schellbach stripe and automatic zeroing, stopcock with precision tip, filling tube (PVC, transparent), pumphead and 2000mL soda-lime glass bottle
- Supports, burette clamps and rubber bellows sold separately
Specifications
10 mL | |
Borosilicate Glass | |
Glass Bottle | |
±0.2 mL | |
Class AS |
775 mm | |
0.02 mL | |
PTFE | |
Automatic Buret | |
DIN EN ISO 385, USP |