missing translation for 'onlineSavingsMsg'
Learn More

GE Healthcare Borosilicate Glass Columns

Brand:  GE Healthcare 18-1104-16

UNSPSC : 41115711

Code : GX

Additional Details : Weight : 13.04300kg

 View more versions of this product

Product Code. 11350112

  • £3122.31 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

If this item is out of stock, delivery will be in 3-4 working days providing the item is in stock at the supplier.
Please enquire with customer services on 01509 555500 for stock availability.

 

Description

Description

INdEX columns are easy-to-use, general purpose, glass columns well-suited for applications such as process development and diagnostics production. These columns are characterised by their simple design, simplicity of operation and the novel, axial compression packing method that yields a densely packed bed in under 10 minutes.
  • Scalable from inner diameters of 70 to 200mm and bed volumes from 0.1L to 25L.
  • Pressure rating: 3 bar.
  • For use with an array of techniques and chromatography media, especially Sepharose Fast Flow.
  • Proven distribution system.
  • Dynamic axial compression yields densely packed, highly efficient beds.
  • Materials include electropolished stainless steel, borosilicate glass, and polymers.
  • Packing devices for longer bed heights.
Specifications

Specifications

1Pack
Process development and small-scale production
3bar
Borosilicate glass
25mm TC
Index 100/950 Column
Columns
10 and 23μm
Polyamid and Polypropylene
100mm