missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Borosilicate Glass Coated Tricorn™ Glass Tube with Protective Plastic Film

Product Code. p-8000994 Shop All Cytiva Products
Click to view available options
Length (Metric):
20 mm
50 mm
100 mm
150 mm
200 mm
300 mm
600 mm
Diameter (Metric):
5 mm
10 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10388649

Brand: Cytiva 18115315

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Tricorn columns are designed for high resolution liquid chromatography of biomolecules performed at medium to high pressures

  • Tricorn columns are designed for high resolution liquid chromatography of biomolecules performed at medium to high pressures. They are suitable for use with high performance media, such as Sepharose High Performance, Superdex Prep Grade, and SOURCE.
  • The columns are available with inner diameters of 5 and 10mm, and in lengths from 20 to 200mm. Column lengths of 300 and 600mm are also available for the 10mm diameter columns. The design and dimensions of the columns make them particularly useful for screening and polishing steps in protein purification.
  • Glass tubes coated with plastic film protects individuals in the laboratory from harm if the column is dropped or operated outside its specification.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 10 mm
Length (Metric) 100 mm
Material Borosilicate Glass Coated with Protective Plastic Film
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.