missing translation for 'onlineSavingsMsg'
Learn More

Scientific Glass Labs™ Borosilicate Glass Bell Jar with Socket Top

Product Code. p-8010084
Change view
Click to view available options
Height (Metric):
200 mm
300 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric)
12706899 300 mm
12796889 200 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12706899 Supplier Scientific Glass Labs™ Supplier No. 2874/300X200

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Borosilicate glass construction. Includes socket top without stopper.

  • Borosilicate glass construction
  • Clear
  • Socket top for stopper
  • Ground Flange

Specifications

Includes Socket Top
Weight (Metric) 0.2 kg
Color Clear
Diameter (Metric) 185 mm
Height (Metric) 300 mm
Material Borosilicate Glass
Type Bell Jar
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.