missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Borosilicate glass Autosampler Syringe
Click to view available options
Volume (Metric):
25 μL
Unit Size:
Each
Description
- Model 1702 Autosampler syringe
- SN termination
- 25μL
- 26s Gauge
- For use with liquid or gas sampling
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Description | Needle coating: Glue |
| Needle Gauge | 26s G |
| For Use With (Application) | Liquid or gas sampling |
| Product Type | Autosampler Syringe |
| Model | 1702 |
| Quantity | 1/Ea. |
| Volume (Metric) | 25 μL |
| For Use With (Equipment) | CTC PAL Liquid Autosampler |
| Connection Type | Special |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction