missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ TLC Syringe, Model 1702 N
Description
- PTFE coating from point to 3/4in.
- Cemented needle
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Borosilicate Glass |
| Needle Gauge | 22s G |
| Diameter (Metric) Inner Needle | 0.15 mm |
| Diameter (Metric) Outer | 7.75 mm |
| Diameter (Metric) Outer Needle | 0.72 mm |
| Product Type | Gastight Syringe |
| Max. Pressure | 1000 psig |
| Max. Temperature (Metric) | 50°C |
| Quantity | 1/Ea. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?