missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Boron nitride paste
Click to view available options
Quantity:
25 g
100 g
500 g
2 kg
Unit Size:
100g
25g
2kg
500g
Description
Resistance against molten metals and salts, high thermal conductivity and dielectric strength
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Color | White |
| Physical Form | Paste |
| Quantity | 500 g |
| IUPAC Name | boranimine |
| Odor | Odorless |
| Appearance | White paste |
| Density | 1.4 |
| Chemical Name or Material | Boron nitride |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction