missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Borer Chemie™ borer 32 EMULGATOR
Click to view available options
Quantity:
1 x 5 kg
1 x 10 kg
1 x 25 kg
Unit Size:
25kg
5kg
Description
- Liquid cleaning booster for automated use
- Additive for neutral, alkaline and acidic borer cleaners
- pH-neutral, phosphate-free
- Highly concentrated, typical use 2 mL/L
- Emulsifies organic residues
- Against heavy loads of grease and oil
- Against particularly stubborn residues
- Technical support by the manufacturer
Specifications
Specifications
| Form | Liquid |
| pH | 6.0 to 7.0 (Concentrate) |
| Composition | Surfactant compounds |
| Concentration | Concentrate |
| Container Type | Canister |
| Content And Storage | 5°C to 25°C |
| Quantity | 1 x 25 kg |
| Volume (English) | 6.5 gal. |
| Volume (Metric) | 24.7 L |
| Weight (English) | 55.1 lb. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction